Shop GENIUS TOOLS
Create Account
3/8in Dr. 22mm Cr.-Mo Deep Impact Socket
- Mfr # 346322
- Zoro # G723581692
original price:Â $7.83 , new price: $7.05 , 9 percent off
new price:Â
$
7.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346322
- Zoro #
- G723581692
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 22mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346322 Deep Impact Socket This 22mm deep impact socket is built for consistent fastener engagement and dependable torque transfer in demanding service work. The 3/8 inch drive and 6-point profile help keep contact secure, while the deep length supports access to recessed fasteners. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it's engineered for strength, durability, and anti-corrosive protection. Permanent size stamping improves organization and reduces downtime when selecting the correct socket. Key Benefits 22mm 6-point impact design helps reduce rounding and improves grip. 3/8 inch drive fits common impact tools and professional hand tool setups. 63mm overall length provides deeper reach for recessed fasteners. Chromium Molybdenum alloy steel construction supports high strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds wear resistance with anti-corrosive protection. Stamped size markings stay readable for fast, reliable tool identification. SKU 346322 meets or exceeds American National Standards Institute requirements and is designed for professional technicians who rely on tools built for long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.