Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm Cr-Mo Deep Impact Socket
- Mfr # 447828
- Zoro # G323581559
original price:Â $17.41 , new price: $15.67 , 9 percent off
new price:Â
$
15.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447828
- Zoro #
- G323581559
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 28mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447828 Deep Impact Socket This 28mm deep impact socket is built for high-torque fastening with a secure 6-point profile. The 1/2in drive size and 78mm (3.07in) overall length provide the reach needed for recessed fasteners while maintaining stable engagement. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior and strong inner core for long service life. Key Benefits 28mm 6-point impact design helps reduce fastener rounding under load. 1/2in drive interface suits common impact tools and professional setups. Deep 78mm (3.07in) length reaches recessed fasteners more easily. Chrome molybdenum alloy steel supports high strength and durability. Matte black oxide coating helps resist corrosion in demanding environments. Oil-quenched heat treatment improves core strength for repeated heavy use. Permanently stamped size markings speed identification and tool organization. SKU: 447828. A practical choice for technicians who need consistent fit, durability, and easy size identification in a deep impact socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.