Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16in Deep Impact Socket
- Mfr # 669526
- Zoro # G823582018
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669526
- Zoro #
- G823582018
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch, 3/4 Inch Drive, High-Strength CR-Mo Steel, Durable Heavy-Duty Design - 669526 Impact Socket This 13/16 inch, 6-point impact socket is built for high-torque fastening where a secure fit matters. The 3/4 inch drive size and 90mm overall length provide the reach and strength needed for demanding shop work, while clearly stamped markings help keep socket sets organized and easy to identify. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching, paired with a matte black oxide coating, supports a tough exterior and a strong inner core for long-term professional use. Key Benefits 13/16 inch 6-point design helps reduce rounding and improves fastener engagement. 3/4 inch drive size supports heavy-duty impact applications and higher torque demands. 90mm (3.54 inch) overall length balances reach with controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide finish helps protect against corrosion in shop environments. Oil-quenched heat treatment builds a tough exterior and strong inner core. Stamped size markings stay readable for quick identification and tool organization. Designed for professional technicians, it's made to perform over a lifetime of heavy use while maintaining reliable fit, durability, and consistent torque transfer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.