Shop GENIUS TOOLS
Create Account
3/4in Dr. 23mm Deep Impact Socket
- Mfr # 649523
- Zoro # G823580946
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649523
- Zoro #
- G823580946
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 23mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649523, Deep Impact Socket This 23mm deep impact socket is built for high-torque fastening work where strength, fit, and fast identification matter. The 6-point design helps maintain a solid grip on fasteners, while the deep profile supports access over longer studs and recessed hardware. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for durability and long service life under impact use. A matte black oxide coating and heat treatment through oil quenching contribute to a tough exterior and a strong inner core suited to professional workloads. Key Benefits 23mm 6-point impact socket helps reduce fastener rounding under torque. 3/4in drive size supports compatibility with common impact tools and equipment. Deep 90mm (3.54in) length improves reach on recessed or extended fasteners. Chrome molybdenum alloy steel delivers high strength and long-term durability. Matte black oxide coating supports anti-corrosive protection in demanding shop conditions. Heat treated by oil quenching for a tougher exterior and stronger core. Permanently stamped size markings speed up selection and tool organization. SKU: 649523.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.