Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Deep Impact Socket
- Mfr # 316308
- Zoro # G123581964
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316308
- Zoro #
- G123581964
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 8mm Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316308 Deep Impact Socket This 3/8in drive 8mm deep impact socket is built for high-torque fastening where added reach is required. The 63mm (2.48in) overall length helps access recessed fasteners while maintaining solid control with impact-rated tools. Engineered for long-term shop use, the socket is made from Chromium-vanadium Steel Alloy for strength and anti-corrosive protection. A matte black oxide finish and heat treatment through oil quenching support durability under repeated impact cycles, with clear stamped sizing for fast identification. Key Benefits 3/8in drive, 8mm deep impact socket handles high-torque fastening demands. 63mm (2.48in) overall length improves reach to recessed or obstructed fasteners. Chromium-vanadium steel alloy construction delivers strength and anti-corrosive durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds protection and a durable, impact-ready surface. Permanently stamped size markings speed identification and reduce tool-sorting time. SKU 316308 is a professional-grade deep impact socket designed for technicians who rely on consistent fit and dependable strength. With ANSI-aligned quality, permanent size identification, and a proven heat-treated design, it supports repeatable performance in demanding environments without sacrificing organization or longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.