Shop GENIUS TOOLS
Create Account
3/4in Dr. 15/16in Hand Socket
- Mfr # 685230
- Zoro # G623584588
original price:Â $8.73 , new price: $7.86 , 9 percent off
new price:Â
$
7.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685230
- Zoro #
- G623584588
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 15/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Impact-Resistant - 685230 Hand Socket This 15/16 inch, 6-point hand socket is built for 3/4 inch drive setups where durability and reliable fit matter. The 6-point geometry helps keep solid contact on fasteners for consistent torque transfer and reduced rounding. Made from Chromium Molybdenum alloy steel, it is designed for high strength and long service life, with anti-corrosive properties to help protect the tool in demanding shop conditions. Size markings are stamped for quick identification, and the chrome polished finish resists corrosion while staying easy to wipe clean. Key Benefits 15/16 inch 6-point profile helps reduce rounding under high torque. 3/4 inch drive size suits heavier-duty ratchets and drive tools. Chromium Molybdenum alloy steel offers high strength and durability. Anti-corrosive material properties help protect against rust over time. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings stay readable for fast, accurate socket selection. Meets or exceeds ANSI standards for consistent fit, quality, and safety. SKU 685230 features a 51mm (2.01 inch) overall length that balances access and control in a compact profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.