1/4in Dr. E-10 Star E-Type Hand Socket
- Mfr # 252510
- Zoro # G923578621
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252510
- Zoro #
- G923578621
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-10 Size 1/4 Inch Drive Durable Chrome Finish - 252510 E-Star hand socket This E-Star hand socket is built for controlled, by-hand fastener work where a compact profile and secure grip matter. The E-10 size and 1/4in drive format suit toolkits that prioritize quick size identification and reliable durability. Manufactured from chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term service in professional environments. Permanent size stamping supports fast organization, while the knurled grip improves handling during manual turning. Key Benefits E-10 E-Star pattern supports accurate engagement and consistent fastener contact. 1/4 inch drive with 22mm overall length fits compact spaces effectively. Chromium-vanadium steel alloy delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear from demanding shop conditions. Knurled grip improves hand control for smoother, more confident turning. Permanently stamped size marking speeds selection and simplifies tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and safety. SKU: 252510.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.