Shop GENIUS TOOLS
Create Account
3/4in Dr. 46mm Deep Hand Socket
- Mfr # 629546
- Zoro # G523582578
original price:Â $43.71 , new price: $39.34 , 10 percent off
new price:Â
$
39.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629546
- Zoro #
- G523582578
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 46mm 3/4 Inch Drive Chrome Molybdenum High Strength - 629546 Deep Hand Socket This 46mm deep hand socket is built for 3/4 inch drive applications where fasteners sit below the surface or require added reach. The 6-point profile is designed to seat securely on the fastener for dependable engagement during heavy-duty service work. Made from Chromium Molybdenum alloy steel, it balances high strength with durability and anti-corrosive properties. A chrome polished finish helps resist corrosion, while permanently stamped sizing supports fast identification in busy tool storage and carts. Key Benefits 46mm 6-point design helps reduce slippage and fastener rounding. 3/4 inch drive size suits higher-torque hand tool applications. Deep 95mm length reaches recessed nuts and bolts more easily. Chrome Molybdenum alloy steel delivers high strength and durability. Anti-corrosive material and chrome polished finish resist corrosion over time. Permanently stamped size markings improve organization and quick selection. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 629546. It fits cleanly into organized setups thanks to clear markings, while its construction and finish support dependable service in demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.