Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hand Socket 12-Point
- Mfr # 333210
- Zoro # G923582048
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333210
- Zoro #
- G923582048
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 10mm 3/8 Inch Drive 12-Point High-Precision Chrome Finish - 333210 Professional Hand Socket SKU: 333210. This 10mm 12-point hand socket is built for consistent fit and dependable torque transfer with a 3/8in drive. Its compact 28mm (1.1in) overall length helps keep the tool manageable when working in tighter areas. Manufactured from Chromium-vanadium steel alloy and finished with a chrome polish, it is designed for strength, durability, and anti-corrosive protection. Size markings are stamped for fast identification and long-term tool organization, and it meets or exceeds ANSI standards. Key Benefits 10mm 12-point design helps maintain grip and reduce fastener slippage. 3/8in drive size supports compatible ratchets and hand-drive accessories. 28mm (1.1in) overall length fits compact setups and controlled handling. Chromium-vanadium steel alloy delivers high strength and durable performance. Chrome polished finish resists corrosion and supports long service life. Stamped size markings provide permanent, easy identification in storage and use. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.