Shop GENIUS TOOLS
Create Account
3/4in Dr. 17mm Square Budd Wheel Socket
- Mfr # 649517S
- Zoro # G523584701
original price:Â $27.00 , new price: $24.30 , 10 percent off
new price:Â
$
24.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649517S
- Zoro #
- G523584701
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Budd Wheel 3/4 Inch Drive Heavy Duty - 649517S Budd wheel impact socket SKU: 649517S. This 17mm 4-point Budd wheel impact socket is built for 3/4in drive tools and consistent heavy-duty service. With a 90mm overall length, it provides practical reach while maintaining a stable, controlled fit on compatible Budd wheel fasteners. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. The tough matte finish supports secure handling and simplifies cleaning, while permanently stamped size markings make identification quick in busy toolboxes and carts. Key Benefits 17mm 4-point Budd wheel design supports secure engagement on fasteners. 3/4in drive size matches heavy-duty impact tools and related equipment. 90mm overall length helps reach wheel hardware without excess bulk. Chromium Molybdenum Alloy Steel provides strength for repeated impact use. Anti-corrosive material properties help resist rust in demanding shop environments. Stamped size markings improve tool organization and speed up selection. Tough matte finish improves grip, reduces glare, and cleans easily. Its combination of durable alloy steel construction, clear markings, and practical length helps support reliable, repeatable service work over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.