Shop GENIUS TOOLS
Create Account
3/4in Dr. 36mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655236
- Zoro # G123583029
product price:Â
$
15.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655236
- Zoro #
- G123583029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 36mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655236 Impact Socket This 36mm, 12-point thin wall impact socket is built for professional technicians who need reliable fit and clearance on demanding fasteners. The 3/4in drive size and 57mm (2.24in) overall length support common impact applications while keeping the profile compact. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability. Oil-quenched heat treatment and a matte black oxide coating help create a tough exterior and strong inner core, with anti-corrosive properties for long service life. Key Benefits Thin wall design helps reach fasteners in tighter clearances and confined spaces. 36mm 12-point profile provides secure engagement and dependable torque transfer. 3/4in drive with 57mm overall length fits a wide range of setups. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds anti-corrosive protection and a durable finish. Permanently stamped size markings speed identification and support organized tool storage. Designed to meet or exceed ANSI standards, this socket is made for heavy, repeated professional use and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.