1 in Dr. 25mm Thin Wall Impact Socket
- Mfr # 848025
- Zoro # G725062335
product price:Â
$
24.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848025
- Zoro #
- G725062335
- UPC #
- 193016835756
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm Thin Wall 1 Inch Drive Chrome Molybdenum Durable CR-Mo - 848025, Thin Wall Impact Socket This 25mm thin wall, 6-point impact socket is built for tight-clearance fastening where a standard wall thickness may not fit. The 1 in drive interface and 68mm (2.68 in) overall length provide a solid, stable connection for demanding impact applications. Made from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. Sizes are permanently stamped for quick identification and cleaner tool organization in busy professional environments. Key Benefits Thin wall profile helps access fasteners in tighter clearances. 6-point design supports a secure grip and reduces fastener edge rounding. 1 in drive size pairs with heavy-duty impact tools for strong engagement. 68mm overall length balances reach and control in confined spaces. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment and matte black oxide coating improve wear resistance. SKU: 848025. Heat treated through oil quenching for a tough exterior and strong inner core, this thin wall impact socket is designed for long-term professional use. The stamped size marking supports fast selection and consistent organization, while the matte black oxide coating helps resist wear in repeated impact service.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.