Shop GENIUS TOOLS
Create Account
3/4in Dr. 18mm Deep Impact Socket
- Mfr # 649518
- Zoro # G923581058
product price:Â
$
23.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649518
- Zoro #
- G923581058
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 18mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649518 Deep Impact Socket This 18mm deep impact socket is built for high-torque fastening where strength, fit, and durability matter. The 6-point design helps keep contact on fastener flats for more consistent torque transfer, while the deep 90mm length supports access to recessed or hard-to-reach fasteners. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's engineered for demanding impact use and added resistance to corrosion. Heat treatment through oil quenching and a matte black oxide coating contribute to a tougher exterior and a strong inner core intended for long-term professional service. Key Benefits 18mm 6-point impact socket design helps reduce rounding under heavy torque. 3/4in drive size suits higher-torque impact tools and demanding applications. Deep 90mm (3.54in) length reaches recessed fasteners and tight access areas. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating creates a tough exterior suited for impact environments. Permanently stamped size markings speed identification and improve tool organization. It meets or exceeds ANSI standards and is made to deliver reliable engagement, durability, and easy size recognition in busy toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.