Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Cr.-Mo Deep Impact Socket
- Mfr # 346317
- Zoro # G723583399
original price:Â $6.17 , new price: $5.55 , 10 percent off
new price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346317
- Zoro #
- G723583399
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 17mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346317 Deep Impact Socket This 17mm deep impact socket is built for dependable service in professional hand tool sets. The 3/8in drive and 6-point design help deliver consistent torque transfer while maintaining a secure fit on fasteners. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide coating support long-term durability and core strength, with stamped sizing for fast identification. Key Benefits 17mm 6-point impact socket helps reduce rounding and improves fastener engagement. 3/8in drive size with 63mm overall length supports deep-reach applications. Chromium Molybdenum Alloy Steel delivers high strength and anti-corrosive performance. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds durability for heavy-duty impact socket use. Stamped size markings provide permanent, easy identification during tool organization. SKU 346317 is designed and made for professional technicians who rely on durable, repeatable performance. The deep length supports access where standard sockets fall short, while the 6-point profile and CR-Mo construction help it hold up under heavy use and demanding work conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.