Shop GENIUS TOOLS
Create Account
3/4in Dr. 18mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655218
- Zoro # G823583190
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655218
- Zoro #
- G823583190
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 18mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655218 Impact Socket Built for high-torque fastening work, this 3/4in drive, 18mm, 12-point thin wall impact socket is designed to deliver secure engagement while helping reach fasteners in tighter-clearance areas. The thin wall profile supports access without sacrificing the strength expected from an impact-rated socket. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it balances durability with anti-corrosive properties for long service life in professional environments. For fast identification in a busy toolbox or cart, the size is permanently stamped on the socket. Key Benefits 3/4in drive 18mm 12-point thin wall design for improved access. 51mm overall length keeps the profile compact for controlled use. Chromium molybdenum alloy steel construction supports high strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps protect against wear and corrosion. Size stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU: 655218.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.