Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/8in Cr-Mo Deep Impact Socket
- Mfr # 467844
- Zoro # G523581175
original price:Â $23.96 , new price: $21.56 , 10 percent off
new price:Â
$
21.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467844
- Zoro #
- G523581175
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 3/8 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467844, Deep Impact Socket This deep impact socket is built for high-torque fastening where extra reach is needed. It features a 1 3/8in 6-point profile and a 1/2in drive size, with an overall length of 78mm (3.07in) to help access recessed fasteners while maintaining a secure, stable fit. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and long service life. A heat-treated, oil-quenched process and matte black oxide coating contribute to a tough exterior and strong core, while stamped size markings support quick identification in a busy tool setup. Key Benefits Deep 78mm (3.07in) length helps reach recessed fasteners with stability. 1 3/8in 6-point design supports secure engagement and strong torque transfer. 1/2in drive size fits common impact tools and professional drive systems. Chrome molybdenum alloy steel construction delivers strength and heavy-duty durability. Matte black oxide coating adds anti-corrosive protection for long-term use. Heat treated via oil quenching for tough exterior and strong inner core. Stamped size markings provide quick identification and better tool organization. Manufactured to meet or exceed ANSI standards, this socket is intended for professional technicians and demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.