Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Cr.-Mo Impact Socket
- Mfr # 343208
- Zoro # G423581572
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343208
- Zoro #
- G423581572
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 8mm 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 343208 Impact Socket SKU: 343208. This 8mm, 6-point impact socket is built for high-torque fastening with a 3/8in drive. Its compact 28mm (1.1in) overall length supports access in tighter spaces while maintaining a secure fit on fasteners. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. Oil-quenched heat treatment and a matte black oxide finish reinforce the exterior while supporting core strength for sustained professional use. Key Benefits 6-point impact design helps reduce rounding and improves fastener engagement. 3/8in drive and 8mm size suit common impact and ratchet applications. 28mm overall length (1.1in) balances access with stable tool control. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear and maintains a professional finish. Permanently stamped size markings speed identification and tool organization. The combination of CR-Mo construction, durable finish, and clear markings makes it a dependable choice for repeated heavy-duty service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.