Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655219
- Zoro # G623582898
original price:Â $10.54 , new price: $9.49 , 9 percent off
new price:Â
$
9.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655219
- Zoro #
- G623582898
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655219 Impact Socket SKU: 655219. This 19mm, 12-point thin wall impact socket is built for 3/4in drive impact applications where clearance is limited. The thin wall profile helps reach fasteners in tighter spaces while maintaining strength for professional use. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core. Key Benefits Thin wall design improves access in tight clearances without sacrificing strength. 19mm, 12-point profile supports secure engagement across compatible fasteners. 3/4in drive size suits heavy-duty impact tools and professional service work. CR-Mo alloy steel construction delivers high strength with anti-corrosive properties. Oil-quenched heat treatment enhances durability for long-term professional use. Matte black oxide coating helps protect against wear and surface corrosion. Permanently stamped size markings make identification fast and tool organization easier. Designed to meet or exceed ANSI standards, this socket is built for technicians who rely on consistent fit and durability. The 51mm (2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.