Shop GENIUS TOOLS
Create Account
3/4in Dr. 28mm Deep Impact Socket
- Mfr # 649528
- Zoro # G723581500
original price:Â $21.70 , new price: $19.53 , 10 percent off
new price:Â
$
19.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649528
- Zoro #
- G723581500
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 28mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649528 Deep Impact Socket SKU: 649528. This 28mm deep impact socket is built for 3/4 inch drive impact applications where strength, fit, and fast identification matter. The 6-point profile helps maintain secure engagement on fasteners for more consistent torque transfer. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and reinforced core strength for long-term professional use. Key Benefits 28mm 6-point impact socket design helps reduce rounding on fasteners. 3/4 inch drive size with 90mm overall length supports deeper access. Chrome molybdenum alloy steel delivers high strength and long service life. Matte black oxide coating adds exterior toughness and corrosion resistance. Oil-quenched heat treatment improves core durability for heavy-duty impact work. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for confidence in professional-grade performance. Designed and made for professional technicians, this socket balances durability, clarity of sizing, and consistent fit under repeated impact use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.