Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm(12pt.) Thin Wall Impact Socket
- Mfr # 453819
- Zoro # G423581398
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453819
- Zoro #
- G423581398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453819 Impact Socket This 19mm thin wall impact socket is built for tight-clearance fastening where standard impact sockets may be too bulky. The 12-point design supports secure engagement, while the 1/2in drive format keeps it compatible with common impact tools and hand ratchets. Made from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. The socket is heat treated through oil quenching to balance a tough exterior with a strong inner core for long-term professional use. Key Benefits Thin wall profile helps reach fasteners in tighter clearances and confined areas. 19mm 12-point configuration provides positive engagement and reliable torque transfer. 1/2in drive size fits common impact tools for shop and field work. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds corrosion resistance for demanding environments. Stamped size markings simplify identification and keep tool organization consistent. SKU: 453819. With an overall length of 40mm (1. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.