Shop GENIUS TOOLS
Create Account
3/4in Dr. 1in Deep Impact Socket
- Mfr # 669532
- Zoro # G623583215
original price:Â $23.24 , new price: $20.92 , 9 percent off
new price:Â
$
20.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669532
- Zoro #
- G623583215
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669532 Impact Socket This 3/4in drive, 1in deep impact socket is built for high-torque fastening and removal work where strength and fit matter. Its 90mm (3.54in) overall length provides practical reach without sacrificing control in tight or recessed areas. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with durability and anti-corrosive properties. A heat-treated construction with oil quenching and a matte black oxide finish supports long-term performance in professional toolboxes. Key Benefits 3/4in drive and 1in deep profile for demanding impact applications. 90mm (3.54in) overall length helps reach recessed fasteners more easily. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear from harsh shop environments. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating supports a tough exterior and reduced surface wear. Permanently stamped size markings speed identification and improve tool organization. SKU: 669532. A dependable choice when consistent performance and easy size identification are required in heavy-use settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.