Shop GENIUS TOOLS
Create Account
#5 Spline Drive 7/8in Deep Impact Socket
- Mfr # 569528
- Zoro # G223582205
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569528
- Zoro #
- G223582205
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 7/8 Inch Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy Duty - 569528 Impact Socket This 7/8 inch deep impact socket is built for high-torque fastening where strength, fit, and repeatable performance matter. It uses a #5 spline drive profile and a 1/2 inch drive size, making it a practical choice for professional tool sets focused on impact-rated durability. Manufactured from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. Clear, stamped size markings support fast identification during tool organization and reduce time spent searching for the correct socket. Key Benefits #5 spline drive design helps handle demanding, high-torque impact applications reliably. Deep 7/8 inch socket profile reaches fasteners seated further down. 100mm (3.94 inches) overall length adds access without sacrificing control. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the surface during heavy-duty use. Stamped size markings stay readable for permanent, easy identification and organization. Engineered to meet or exceed ANSI standards, this impact socket is designed and made for professional technicians who rely on consistent results over long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.