Shop GENIUS TOOLS
Create Account
#5 Spline Drive 29mm Deep Impact Socket
- Mfr # 549529
- Zoro # G823581561
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549529
- Zoro #
- G823581561
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 29mm Spline, 1/2 Inch Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 549529 Deep Impact Socket This 29mm deep impact socket is built for professional service work where strength, reach, and fast size identification matter. The deep length helps access recessed fasteners, while the #5 spline drive profile supports secure engagement. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior and a strong inner core. Key Benefits #5 spline drive 29mm deep impact socket built for demanding impact applications. 100mm overall length provides added reach for deep-seated fasteners. Chrome Molybdenum Alloy Steel (CR-Mo) delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Heat treated through oil quenching for superior inner core strength. Matte black oxide coating creates a tough, durable exterior surface. Permanently stamped size markings support quick identification and organization. SKU: 549529. Designed and made for professional technicians, this deep impact socket supports consistent performance across heavy-use conditions while keeping identification and handling straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.