Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/2in(12 pt.) Thin Wall Impact Socket
- Mfr # 695280
- Zoro # G823582865
original price:Â $84.12 , new price: $75.71 , 10 percent off
new price:Â
$
75.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695280
- Zoro #
- G823582865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/2 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695280 Impact Socket This 3/4in drive, 2 1/2in thin wall impact socket is built for high-torque fastening where strength, fit, and durability matter. The 12-point design and thin wall profile help provide engagement and access, while the 80mm (3.15in) overall length supports stable tool control. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for demanding professional use with anti-corrosive properties. Each socket is heat treated through oil quenching and finished with a matte black oxide coating to create a tough exterior and strong inner core. Key Benefits 3/4in drive, 2 1/2in 12-point thin wall impact socket for demanding torque. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and anti-corrosive performance. 80mm (3.15in) overall length supports reach and controlled impact tool handling. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating helps protect the exterior in heavy-use shop conditions. Permanently stamped size markings speed identification and improve tool organization. SKU: 695280. Designed and made for professional technicians, this impact socket emphasizes long-term reliability through durable CR-Mo steel, heat treatment, and protective finish. Clear stamped sizing and ANSI compliance support consistent results across repeated heavy-duty use without sacrificing identification or organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.