Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/8in Cr-Mo Impact Socket
- Mfr # 464044
- Zoro # G823584272
original price:Â $16.51 , new price: $14.86 , 9 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464044
- Zoro #
- G823584272
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/8 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 464044 Impact Socket This 6-point impact socket is built for 1/2in drive impact work where a secure fit matters. The 1 3/8in size helps deliver strong contact on fasteners, supporting consistent torque transfer while reducing the chance of rounding. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Clear stamped sizing supports quick identification during setup and tool organization. Key Benefits 6-point design provides a secure fastener grip and dependable torque transfer. 1/2in drive with 48mm overall length fits common impact socket applications. Chrome Molybdenum alloy steel construction supports high strength and durability. Oil-quenched heat treatment improves toughness with a strong inner core. Matte black oxide coating adds corrosion resistance and a durable exterior finish. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for quality and professional-grade performance. Built for professional technicians, it is designed to hold up under heavy use while keeping sizing easy to read and performance consistent across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.