Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Impact Socket
- Mfr # 493818
- Zoro # G723579910
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493818
- Zoro #
- G723579910
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493818 Impact Socket This 9/16 inch, 6-point impact socket is built for fastener work where secure engagement matters. The 1/2 inch drive size and 38mm (1.5 inch) overall length keep it compact and easy to control in tight setups. Made from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, it's finished with heat treatment through oil quenching and a matte black oxide coating. Sizes are stamped for quick identification and long-term organization. Key Benefits 6-point 9/16 inch impact design helps reduce rounding under high torque. 1/2 inch drive fits common impact tools and professional ratchet setups. 38mm (1.5 inch) length supports access and control in compact spaces. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment improves core strength for long-term heavy use. Matte black oxide coating adds a tough exterior for demanding shop conditions. Stamped size markings stay readable for faster tool selection and organization. SKU: 493818.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.