1/4in Dr. 7mm X 25L
- Mfr # 212507
- Zoro # G923579574
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 212507
- Zoro #
- G923579574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7mm 1/4 Inch Drive High-Strength Steel Durable Finish - 212507 Impact Socket This 7mm impact socket is built for 1/4in drive impact applications where consistent fit, strength, and fast identification matter. Its 25mm overall length helps when working in compact spaces while maintaining the durability expected from professional hand tools. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, the socket is engineered to resist corrosion and handle repeated high-torque use. Size markings are stamped for clear, permanent organization in toolboxes and carts. Key Benefits 1/4in drive 7mm impact socket suited for high-torque impact tools. Compact 25mm overall length supports access in tight working areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds a durable finish for demanding shop environments. Stamped size markings provide quick identification and long-term tool organization. SKU 212507 is designed for technicians who rely on dependable impact sockets day after day. The combination of compact dimensions, stamped markings, and heat-treated chromium-vanadium construction helps maintain performance and durability over extended service, while the matte black oxide finish supports long-term resistance to wear and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.