Shop GENIUS TOOLS
Create Account
1/2inDr. 8mm 12-pt Thin Wall Impact Socket
- Mfr # 453808
- Zoro # G723581913
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453808
- Zoro #
- G723581913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 8mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453808 Impact Socket This 8mm thin wall impact socket is built for professional fastening work where tool clearance is limited. The 12-point profile supports fast engagement, and the 1/2 inch drive size matches common impact tools used in service bays and fabrication environments. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for strength under impact loads while offering anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating add durability for repeated daily use. Key Benefits Thin wall 8mm design fits tighter clearances without sacrificing impact strength. 12-point opening delivers quick engagement for efficient work in confined spaces. 1/2 inch drive with 38mm overall length suits many impact tool setups. CR-Mo alloy steel provides high strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating helps resist wear while maintaining a tough exterior. Permanently stamped size markings support fast identification and organized storage. It's a dependable choice for technicians who need a compact impact socket that holds up to heavy use while remaining easy to identify and manage in a tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.