Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/4in Deep Impact Socket
- Mfr # 669588
- Zoro # G823583909
original price:Â $165.82 , new price: $149.24 , 10 percent off
new price:Â
$
149.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669588
- Zoro #
- G823583909
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/4 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669588 Impact Socket This 3/4in drive, 2 3/4in deep impact socket is built for heavy-duty fastening work where strength, consistent fit, and long service life matter. Its 110mm (4.33in) overall length adds reach for deeper access while keeping handling predictable in professional setups. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, the socket is designed to resist wear and corrosion while maintaining core toughness. Permanently stamped size markings support quick identification and organized tool storage. Key Benefits 3/4in drive and 2 3/4in deep profile for demanding impact applications. 110mm (4.33in) overall length adds reach in deeper access points. Chrome molybdenum alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect against corrosion and surface wear. Permanently stamped size markings improve identification and tool organization. SKU 669588 is engineered for professional technicians who rely on impact-rated sockets to hold up under repeated heavy use. With durable CR-Mo construction, controlled heat treatment, and easy-to-read size stamping, it supports efficient workflows and dependable performance while maintaining compliance with ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.