Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Impact Swivel Socket
- Mfr # 380023
- Zoro # G723580374
original price:Â $12.82 , new price: $11.54 , 9 percent off
new price:Â
$
11.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380023
- Zoro #
- G723580374
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 7/16 Inch Size 3/8 Inch Drive High-Torque Design - 380023 Impact Socket Built for professional hand tool setups, this 3/8 inch drive swivel impact socket is designed to help you work effectively in tight, hard-to-reach areas while keeping the socket engaged on the fastener. The 7/16 inch size is clearly stamped for quick, permanent identification during repetitive service work. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and a strong inner core for long-term durability. Key Benefits Swivel design provides a full range of motion in confined spaces. 3/8 inch drive with 7/16 inch socket size fits common fastening tasks. 53mm (2.09 inch) overall length supports access without excessive bulk. Chromium-vanadium steel alloy delivers high strength and durability under impact use. Matte black oxide coating helps resist corrosion and wear over time. Oil-quenched heat treatment improves core strength for long-term professional service. SKU 380023 is built for technicians who need consistent performance from a swivel impact socket without sacrificing durability. With stamped sizing, protective black oxide finish, and heat-treated construction, it's a dependable choice for organized tool storage and repeatable results in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.