Shop GENIUS TOOLS
Create Account
3/4in Dr. 72mm Deep Hand Socket
- Mfr # 629572
- Zoro # G023581712
product price:Â
$
169.65
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629572
- Zoro #
- G023581712
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 72mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629572 Deep Hand Socket This 3/4 inch drive, 72mm deep hand socket is built for demanding fastening work where reach, strength, and consistent fit matter. The 110mm overall length helps access deep-seated nuts and bolts while maintaining a solid, stable engagement. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish supports long-term resistance to corrosion, and permanently stamped size markings keep identification quick and reliable in busy tool storage. Key Benefits 3/4 inch drive deep socket design supports heavy-duty hand socket applications. 72mm size with 110mm length reaches recessed fasteners more easily. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive properties help maintain performance in harsh working conditions. Chrome polished finish adds tough, corrosion-resistant protection for longer service life. Permanently stamped size markings simplify tool organization and fast identification. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and built to hold up under long-term heavy use, this socket focuses on durability, clear identification, and standards-aligned performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.