Shop GENIUS TOOLS
Create Account
518in(16mm) T-Handle Spark Plug Socket
- Mfr # 4238016T
- Zoro # G923583694
original price:Â $20.42 , new price: $18.38 , 9 percent off
new price:Â
$
18.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4238016T
- Zoro #
- G923583694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Spark Plug Socket 16mm 3/8 Inch Drive Chrome Vanadium Steel Easy-Grip - 4238016T, T-Handle Spark Plug Socket SKU: 4238016T. This T-handle spark plug socket is built to help remove and install 16.0mm spark plugs with improved access and hand control. The 380mm overall length provides extra reach in deeper engine bays while keeping the socket aligned during service. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability in professional environments. Size markings are stamped for quick identification, supporting efficient tool organization in busy workshops. Key Benefits T-handle design improves leverage for controlled torque during spark plug service. 16.0mm spark plug socket supports accurate fit for compatible plug sizes. 380mm overall length helps reach spark plugs in deep or tight areas. Chrome vanadium steel alloy delivers strength, durability, and corrosion resistance. Permanently stamped size marking speeds identification and reduces tool selection errors. High degree of movement helps access difficult-to-reach fasteners more easily. Meets or exceeds ANSI standards for dependable professional-grade performance. Its combination of reach, movement, and clear size identification supports consistent results while maintaining a clean, organized tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.