Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/16in Deep Hand Socket
- Mfr # 487834
- Zoro # G623581143
original price:Â $11.87 , new price: $10.68 , 10 percent off
new price:Â
$
10.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487834
- Zoro #
- G623581143
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 1/16 Inch Size 1/2 Inch Drive High-Strength Durable Chrome Finish - 487834 Deep Hand Socket This 1 1/16in deep hand socket is built for 1/2in drive applications where secure fastener engagement and added reach are required. The 6-point profile helps maintain contact on flats, supporting controlled torque on stubborn or tight fasteners. Constructed from chromium-vanadium steel alloy, it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the tool hold up in demanding shop environments. Key Benefits 6-point deep socket design improves grip and helps reduce fastener rounding. 1/2in drive size fits common ratchets and wrenches for versatile use. 78mm (3.07in) overall length reaches recessed fasteners more easily. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish is tough, corrosion-resistant, and easy to wipe clean. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Genius Tools Deep Hand Socket 1 1/16 Inch Size 1/2 Inch Drive High-Strength Durable Chrome Finish - 487834 is engineered for professional technicians and built to perform through heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.