Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 7/16in Impact Socket
- Mfr # 665278
- Zoro # G323584512
original price:Â $96.74 , new price: $87.07 , 10 percent off
new price:Â
$
87.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665278
- Zoro #
- G323584512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 7/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665278 Impact Socket This 2 7/16 inch, 6-point impact socket is built for professional service work where consistent torque transfer and fastener control matter. The 3/4 inch drive format and 80mm (3.15 inch) overall length make it a practical size for larger hardware without sacrificing handling. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability while helping resist corrosion. Heat treatment through oil quenching and a matte black oxide coating support long-term performance under demanding impact use. Key Benefits 6-point impact design helps reduce corner rounding on high-torque fasteners. 3/4 inch drive and 80mm length support stable engagement on larger hardware. Chromium Molybdenum Alloy Steel provides high strength and durable impact performance. Matte black oxide coating adds exterior toughness and anti-corrosive protection. Oil-quenched heat treatment supports a durable exterior with strong inner core. Stamped size markings stay legible for quick identification and better organization. Meets or exceeds ANSI standards for tool quality and performance expectations. Built for professional technicians, this socket is designed to hold up over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.