Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Cr-Mo Impact Socket
- Mfr # 444008
- Zoro # G323581870
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444008
- Zoro #
- G323581870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 8mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444008 Impact Socket This 8mm, 1/2in drive impact socket is built for high-torque fastening and removal with impact tools. Made from Chromium Molybdenum Alloy Steel (Cr-Mo) and finished with a matte black oxide coating, it prioritizes strength, durability, and corrosion resistance in daily professional service work. The compact 38mm (1.5in) overall length helps reach fasteners in tighter areas while maintaining a secure fit. Permanent size stamping supports faster identification and cleaner tool organization in busy environments. Key Benefits 1/2in drive 8mm impact socket suited for high-torque impact applications. 38mm (1.5in) overall length helps access fasteners in tight spaces. Chromium Molybdenum Alloy Steel (Cr-Mo) delivers strength and long wear. Matte black oxide coating supports corrosion resistance and a durable exterior. Heat treated through oil quenching for tough outer shell and strong core. Size is stamped for permanent identification and faster socket selection. Meets or exceeds ANSI standards for safety and performance expectations. SKU 444008 is designed for professional technicians and heavy, repeated use. With its Cr-Mo construction, oil-quenched heat treatment, and clear size marking, it supports consistent results while reducing rounding risk through proper fit and reliable strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.