Shop GENIUS TOOLS
Create Account
1 in Dr. 20mm Square Budd Wheel Socket, 60mmL
- Mfr # 846020S
- Zoro # G925062258
product price:Â
$
20.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 846020S
- Zoro #
- G925062258
- UPC #
- 193016862424
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 20mm Budd Wheel 1 Inch Drive Chrome Molybdenum Heavy Duty - 846020S Professional Impact Socket Designed for Budd wheel service, this 20mm square Budd wheel impact socket uses a 1 in drive and a compact 60mm overall length (2.36 inches) for controlled access and consistent fit. It's built to handle high-torque impact work while keeping sizing and handling straightforward on the job. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. The tough matte finish supports secure handling and easier cleaning, and the permanently stamped size helps keep tool selection fast and organized. Key Benefits 20mm square Budd wheel impact socket built for heavy-duty wheel service. 1 in drive size supports high-torque impact tools and demanding applications. 60mm overall length (2.36 in) balances reach with improved maneuverability. Chrome molybdenum alloy steel provides strength, durability, and anti-corrosive protection. Permanently stamped size markings improve organization and quick identification. Tough matte finish enhances grip, reduces glare, and simplifies cleaning. Meets or exceeds ANSI standards for professional-grade performance expectations. Built for technicians and repeated heavy use, it focuses on durable materials, clear identification, and practical handling features that hold up in day-to-day shop conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.