Shop GENIUS TOOLS
Create Account
3/4in Dr. 20mm 12-Point Hand Socket
- Mfr # 635220
- Zoro # G023582467
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635220
- Zoro #
- G023582467
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 20mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635220 Hand Socket This 20mm, 12-point hand socket is built for consistent fit and dependable torque transfer on compatible 3/4in drive tools. With an overall length of 51mm (2.01in), it suits heavy-duty work where a strong drive size and durable construction matter. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength, long service life, and anti-corrosive performance. A chrome polished finish supports corrosion resistance, while permanently stamped size markings help keep your socket set organized and easy to identify. Key Benefits 20mm 12-point profile supports secure engagement and helps reduce fastener rounding. 3/4in drive size suits heavy-duty ratchets and compatible drive tools. 51mm (2.01in) overall length balances access and controlled handling. Chromium Molybdenum Alloy Steel construction delivers strength and durability under frequent use. Anti-corrosive material properties help resist rust and long-term wear. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings enable fast identification and long-term tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.