Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/2in Deep Hand Socket
- Mfr # 487848
- Zoro # G723582262
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487848
- Zoro #
- G723582262
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 1/2 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Finish - 487848 Deep Hand Socket This 1 1/2in deep hand socket is built for consistent fit and dependable torque on fasteners, using a 6-point profile to help reduce slippage. With a 1/2in drive and 78mm (3.07in) overall length, it's sized for controlled access on deeper-set hardware while staying compatible with common ratchets. Made from Chromium-vanadium steel alloy and finished with a tough chrome polish, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term organization in a professional tool setup. Key Benefits 6-point socket design helps reduce rounding and improves fastener engagement. 1/2in drive size fits widely used ratchets and compatible drive tools. Deep 78mm (3.07in) length reaches recessed fasteners with better control. Chromium-vanadium steel alloy supports high strength and long service life. Chrome polished finish adds corrosion resistance for demanding shop environments. Stamped size markings stay readable for faster selection and tool organization. SKU: 487848. Designed for professional-grade, heavy-use performance, this deep socket balances strength, access, and durability. The corrosion-resistant finish and clearly stamped sizing help it remain easy to identify and reliable over time, while the 6-point geometry supports confident torque application on the correct fastener size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.