Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hand Socket
- Mfr # 383210
- Zoro # G623579355
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383210
- Zoro #
- G623579355
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/16 Inch 3/8 Inch Drive Durable Chrome Vanadium Steel - 383210 Hand Socket Designed for dependable fastening work, this 5/16 inch hand socket pairs a 6-point profile with a 3/8 inch drive size for consistent engagement. Its compact 28mm (1.1 inches) overall length supports access in tighter spaces while maintaining solid tool control. Built from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with anti-corrosive protection. Stamped size markings stay readable for quicker identification and cleaner tool organization during day-to-day service and maintenance. Key Benefits 5/16 inch 6-point socket profile helps reduce rounding on fasteners. 3/8 inch drive size fits common ratchets and extensions for flexibility. 28mm (1.1 inches) overall length supports access in compact work areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish adds tough corrosion resistance for shop environments. Stamped size markings provide permanent, easy identification and faster tool organization. SKU 383210 is made for professional technicians who expect consistent performance over years of heavy use. The combination of a precise 6-point design, durable chrome vanadium construction, and corrosion-resistant finish helps keep the socket reliable in demanding conditions while maintaining easy size recognition in any toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.