3/4in Dr. 21mm 12-Point Hand Socket
- Mfr # 635221
- Zoro # G523579844
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635221
- Zoro #
- G523579844
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 21mm 3/4 Inch Drive 12-Point CR-Mo Steel Durable Construction - 635221 Hand Socket This 21mm hand socket is built around a 3/4in drive and a 12-point profile for dependable engagement on compatible fasteners. With a 51mm (2.01in) overall length, it fits standard heavy-duty drive setups while maintaining a compact, easy-to-control form factor. Constructed from Chromium Molybdenum Alloy Steel, it focuses on strength and durability with anti-corrosive properties for demanding shop conditions. Size markings are stamped for clear, permanent identification, supporting faster tool selection and cleaner organization in service carts and toolboxes. Key Benefits 21mm 12-point design supports secure fastener engagement and reduced slippage. 3/4in drive size suits heavy-duty ratchets and compatible drive tools. 51mm (2.01in) overall length balances access, control, and durability. Chromium Molybdenum Alloy Steel construction delivers high strength and long life. Anti-corrosive properties help maintain performance in demanding workshop environments. Chrome polished finish offers a tough, corrosion-resistant surface over time. Stamped size marking enables quick identification and consistent tool organization. SKU 635221 is a practical choice for repeat service work where reliable fit, durable materials, and clear size ID matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.