Shop GENIUS TOOLS
Create Account
3/4in Dr. 20mm Square Budd Wheel Socket
- Mfr # 649520S
- Zoro # G823581141
original price:Â $27.00 , new price: $24.30 , 10 percent off
new price:Â
$
24.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649520S
- Zoro #
- G823581141
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 20mm Budd Wheel 3/4 Inch Drive Heavy Duty - 649520S Impact Socket This 20mm Budd wheel impact socket is built for consistent torque transfer on 4-point Budd wheel fasteners. It uses a 3/4in drive and a 90mm (3.54in) overall length, providing the reach and strength needed for heavy-duty fastening and removal. Made from Chromium Molybdenum Alloy Steel, it's engineered for high strength, durability, and corrosion resistance. A tough matte finish supports secure handling and simplifies cleanup, while permanently stamped size markings help keep tools organized and easy to identify. Key Benefits 20mm 4-point Budd wheel impact design for secure, accurate fastener engagement. 3/4in drive size supports high-torque impact use in demanding service work. 90mm (3.54in) overall length balances access, leverage, and controlled handling. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive material properties help resist wear in harsh shop environments. Permanently stamped size markings speed identification and improve tool organization. Tough matte finish enhances grip, reduces slippage, and cleans up easily. SKU: 649520S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.