#5 Spline Drive 33mm Impact Socket
- Mfr # 547033
- Zoro # G023584171
product price:Â
$
57.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547033
- Zoro #
- G023584171
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm Spline, #5 Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 547033 Impact Socket This 33mm impact socket is built for #5 spline drive fastening where controlled fit and high-torque strength are required. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed to hold up under repeated impact use while helping resist corrosion in demanding shop environments. At 75mm (2.95 inches) overall length, it offers a practical balance of access and stability. The matte black oxide finish and oil-quenched, heat-treated construction support long-term durability, while permanently stamped size markings keep identification quick and consistent in a busy toolbox. Key Benefits #5 spline drive and 33mm size suited for high-torque impact applications. 75mm overall length provides reach without sacrificing control or socket stability. Chromium Molybdenum Alloy Steel (CR-Mo) delivers strength and long wear. Anti-corrosive properties help maintain performance in harsh, frequent-use environments. Oil-quenched, heat-treated design supports a tough exterior and strong inner core. Matte black oxide coating helps protect the finish and reduce surface wear. Permanently stamped size markings simplify organization and fast tool selection. It is a reliable choice for consistent sizing, durable materials, and dependable performance under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.