Shop GENIUS TOOLS
Create Account
3/4in Dr. 22mm 12-Point Hand Socket
- Mfr # 635222
- Zoro # G523583971
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635222
- Zoro #
- G523583971
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 22mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635222 Hand Socket This 22mm, 12-point hand socket is built for professional hand tool setups that demand consistent fit and dependable strength. The 3/4in drive size and 51mm (2.01in) overall length support controlled work while maintaining a compact profile for day-to-day service tasks. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it balances high strength with anti-corrosive properties. A chrome polished finish adds an extra layer of corrosion resistance, while permanently stamped sizing helps keep tool storage and identification fast and organized. Key Benefits 22mm 12-point socket design helps reduce slippage on compatible fasteners. 3/4in drive size supports strong torque handling and reliable tool engagement. 51mm (2.01in) overall length balances access, stability, and control. Chromium Molybdenum alloy steel construction delivers strength with anti-corrosive properties. Chrome polished finish provides a tough surface that resists corrosion. Permanently stamped size markings improve organization and quick, accurate selection. SKU 635222 is designed for long-term professional use, combining CR-Mo durability, clear size identification, and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.