Shop GENIUS TOOLS
Create Account
1/2in Dr. 37mm Deep Hand Socket
- Mfr # 427837
- Zoro # G023580616
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427837
- Zoro #
- G023580616
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 37mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427837 Deep Socket This 37mm deep hand socket is built for consistent fastening and removal with a 1/2in drive. The 6-point design helps maintain a solid fit on fasteners, while the deep profile and 78mm (3.07in) overall length support access to recessed hardware. Made from chromium-vanadium steel alloy and finished with a chrome polish, it combines high strength with anti-corrosive protection. Size markings are stamped for quick identification and better tool organization in professional sets. Key Benefits 37mm 6-point deep socket improves fastener contact and reduces rounding risk. 1/2in drive size matches common ratchets, extensions, and torque tools. 78mm (3.07in) overall length reaches deeper nuts and bolts efficiently. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and stands up to heavy shop use. Permanently stamped size markings support fast selection and organized storage. Meets or exceeds ANSI standards for dependable performance and consistency. It is a practical choice when you need a durable 37mm deep socket that stays identifiable in your toolbox and holds up under repeated service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.