Shop GENIUS TOOLS
Create Account
3/4in Dr. 50mm Hand Socket
- Mfr # 625250
- Zoro # G323583409
original price:Â $28.50 , new price: $25.65 , 10 percent off
new price:Â
$
25.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625250
- Zoro #
- G323583409
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 50mm Size 3/4 Inch Drive Premium CR-Mo Steel Durable Construction - 625250 Hand Socket This 50mm, 6-point hand socket is built for controlled torque application with a 3/4in drive. The 68mm (2.68in) overall length supports stable engagement on fasteners while keeping access straightforward in general service work. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds additional corrosion resistance, while permanently stamped size markings support fast tool identification during organized workflows. Key Benefits 50mm 6-point profile helps reduce slippage and fastener rounding. 3/4in drive size fits compatible ratchets and breaker bars. 68mm (2.68in) length balances reach, control, and stable fastener engagement. Chromium Molybdenum Alloy Steel construction supports high-strength, durable performance. Anti-corrosive material properties help maintain reliability in demanding environments. Chrome polished finish offers a tough, corrosion-resistant exterior surface. Permanently stamped size marking simplifies identification and tool organization. Designed to meet or exceed ANSI standards, this professional-grade socket is made for long-term, heavy use by technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.