Shop GENIUS TOOLS
Create Account
3/4in Dr. 22mm Impact Socket
- Mfr # 645222
- Zoro # G023581736
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645222
- Zoro #
- G023581736
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 645222 Impact Socket This 22mm, 6-point impact socket is built for high-torque fastening with a 3/4in drive. Its 51mm (2.01in) overall length helps maintain a compact working profile while keeping the correct engagement on fasteners. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for strength, corrosion resistance, and long service life. Permanent stamped size markings support fast identification in toolboxes and on the job. Key Benefits 22mm 6-point design grips fasteners securely to reduce rounding risk. 3/4in drive size supports impact use on larger, high-torque applications. 51mm overall length provides a compact profile for controlled fit. Chrome molybdenum alloy steel delivers high strength and durability. Oil-quenched heat treatment improves core strength for professional longevity. Matte black oxide coating adds a tough exterior and corrosion resistance. Stamped size identification remains readable for quick tool organization. SKU: 645222. A practical choice when you need consistent fit, dependable strength, and clear identification in a heavy-use tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.