Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Cr-Mo Impact Socket
- Mfr # 444017
- Zoro # G223579267
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444017
- Zoro #
- G223579267
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm 1/2 Inch Drive CR-Mo Steel Heavy Duty - 444017 Impact Socket This 17mm, 1/2in drive impact socket is built for high-torque fastening where strength and durability matter. Made from Chromium Molybdenum alloy steel, it's designed for professional technicians who rely on consistent fit and long service life under heavy use. With an overall length of 38mm (1.5 inches), the compact profile helps improve access in tighter areas while maintaining the robust construction expected from impact-rated hand tools. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support toughness and corrosion resistance. Key Benefits 1/2in drive, 17mm impact socket for high-torque professional applications. Chromium Molybdenum alloy steel delivers high strength and long wear. 38mm (1.5in) overall length improves access in compact work areas. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating helps resist corrosion during daily shop use. Stamped size markings enable fast, permanent identification and organization. Meets or exceeds ANSI standards for dependable fit and performance. SKU: 444017. Its material choice, heat treatment process, and clear size stamping support efficient work, accurate selection, and dependable results over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.