1/2in Dr. 26mm Cr-Mo Thin wall Impact Socket
- Mfr # 443826
- Zoro # G623580009
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443826
- Zoro #
- G623580009
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 26mm Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 443826 Impact Socket This 1/2in drive 26mm thin wall impact socket is built for professional technicians who need dependable fit and strength in confined spaces. The thin wall profile helps improve access where standard impact sockets may be too bulky, while maintaining impact-ready durability. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with a strong inner core for long-term service. Key Benefits 26mm thin wall impact socket helps reach tight and recessed fasteners. 1/2in drive design supports high-torque impact applications and demanding workloads. Chromium Molybdenum alloy steel improves strength, durability, and corrosion resistance. Heat treated through oil quenching for hardened exterior and strong inner core. Matte black oxide coating adds protection and a durable working surface. Stamped size markings provide fast, permanent identification in busy tool setups. Overall length is 44mm (1.73 inches), balancing access and control for everyday shop tasks. Built to professional-grade expectations, this socket is designed for repeated heavy use while keeping identification simple and consistent through clearly stamped sizing. SKU: 443826.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.