Shop GENIUS TOOLS
Create Account
1/2in Dr. 25/32in Cr-Mo Impact Socket
- Mfr # 464025
- Zoro # G623580993
original price:Â $6.84 , new price: $6.16 , 9 percent off
new price:Â
$
6.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464025
- Zoro #
- G623580993
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25/32 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 464025 Impact Socket SKU: 464025. This 25/32in 6-point impact socket is built for 1/2in drive impact applications where consistent fit and durability matter. The 40mm (1.57in) overall length provides a compact profile for controlled access while maintaining professional strength. Manufactured from Chromium Molybdenum alloy steel, it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and strong core designed for long-term use in demanding environments. Key Benefits 6-point impact design helps reduce fastener rounding and improves torque transfer. 1/2in drive with 25/32in size fits common impact tool and ratchet setups. 40mm (1.57in) overall length supports compact work areas and stable handling. Chrome molybdenum alloy steel provides high strength and long service life. Oil-quenched heat treatment increases core strength for repeated heavy-duty impacts. Matte black oxide coating adds durable exterior protection and corrosion resistance. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this socket is built to perform under a lifetime of heavy use while maintaining clear size identification and dependable impact-ready construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.