Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/16in Cr.-Mo Deep Impact Socket
- Mfr # 366322
- Zoro # G223579519
original price:Â $5.32 , new price: $4.79 , 9 percent off
new price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366322
- Zoro #
- G223579519
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11/16 Inch, 3/8 Inch Drive, CR-Mo Steel, High Torque Performance - 366322 Impact Socket This deep impact socket is built for high-torque fastening with impact tools. The 11/16in size and 3/8in drive make it a practical addition for technicians who need a dependable 6-point socket that holds fasteners securely and resists wear under repeated impact loads. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it combines strength with anti-corrosive protection. Permanent size stamping supports faster identification during setup, teardown, and tool organization. Key Benefits 11/16in 6-point impact design helps reduce fastener rounding under torque. 3/8in drive with 63mm length reaches deeper fasteners in tighter spots. CR-Mo alloy steel delivers high strength and durability for impact use. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds anti-corrosive protection in harsh shop conditions. Permanently stamped size markings improve tool identification and organization. Designed for professional technicians and heavy, repeated use, this socket focuses on reliable torque transfer and long service life. Its deep profile, durable CR-Mo construction, and clear size identification help streamline daily work while maintaining consistent performance across demanding fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.